This item is Discontinued.

Ohaus Analytical Balance, Digital, 16 in. H EX225D/AD

This item is Discontinued.

Ohaus

Analytical Balance, Digital, 16 in. H (Discontinued)

Mfr # EX225D/AD
Zoro # G2423569
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX225D/AD
Zoro #
G2423569
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15 1/2 in
Weighing Surface Depth
3 3/16 in
Overall Height
13 13/16 in
Overall Width
9 1/8 in
Weighing Surface Width
3 1/8 in
Wire Rope Length
15 1/2 in
Length
15 1/2 in

Details

Item
Compact Bench Scale
Weighing Units
Carat, Custom, g, kg, m (Messghal), Momme, oz, pwt, t (Tola), Tical
Application Modes
Check Weighing, Density Determination, Differential Weighing, Dynamic Animal Weighing, Filling, Formulation, Parts Counting, Peak Holding, Percentage Weighing, Pipette Adjustment, SQC Process Control, Totaling, Weighing
Scale Graduations
0.01 mg, 0.1 mg
Power Unit
AC Adapter
Scale Connection Ports
Ethernet, RS-232, USB Ports
Scale Sub-Category
Semi-Micro Balance
Capacity
120 g, 220 g
Scale Display
VGA Touchscreen
Scale Readability
0.01 mg/0.1 mg
Digital/Mechanical
Digital
Housing Material
ABS
Scale Item
Compact Bench Scale
Washdown
Not Washable
Standards
CAN/CSA, CE Certified, RoHS Compliant, UKCA, WEEE
Includes
AC Adapter, Draft Shield, In-Use Cover
Platform Material
Stainless Steel
Readability
0.00001 g
Repeatability
0.015 mg
Power Source
AC Adapter
Stabilization Time
8 sec
Linearity
0.1 mg
Display Type
VGA Touchscreen
Product Type
Compact Bench Scale
Scale Mechanism
Digital
Power Source - TS Only
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Semi-Micro Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 g, 220 g, Scale Graduations 0.01 mg, 0.1 mg, Scale Display VGA Touchscreen, Weighing Surface Depth 3 3/16 in, Weighing Surface Width 3 1/8 in, Overall Length 15 1/2 in, Overall Width 9 1/8 in, Overall Height 13 13/16 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.