This item is Discontinued.
This item is Discontinued.
Analytical Balance, Digital, 320g (Discontinued)
Mfr #
EX324/AD
Zoro #
G9181961
UPC # 030955706191
Country of Origin United States
Category Bench and Floor Scales
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX324/AD
- Zoro #
- G9181961
- UPC #
- 030955706191
- Country of Origin
- United States
Dimensions
- Weighing Surface Depth
- 3 1/2 in
- Weighing Surface Width
- 3 1/2 in
- Overall Width
- 9 1/8 in
- Overall Length
- 15 1/2 in
- Overall Height
- 13 13/16 in
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
Description
Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 320 g, Scale Graduations 0.0001 g, Scale Display VGA Touchscreen, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 15 1/2 in, Overall Width 9 1/8 in, Overall Height 13 13/16 in
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.