This item is Discontinued.

Ohaus Digital Balance, SS Platform, 4200g Cap. EX4202

This item is Discontinued.

Ohaus

Digital Balance, SS Platform, 4200g Cap. (Discontinued)

Mfr # EX4202
Zoro # G9178942
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX4202
Zoro #
G9178942
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
8 in
Weighing Surface Width
7 1/2 in
Overall Width
9 1/8 in
Overall Length
15 1/2 in
Overall Height
3 7/8 in
Wire Rope Length
15 1/2 in
Length
15 1/2 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), mg, Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Capacity
4,200 g
Scale Graduations
0.01 g
Scale Display
VGA Touchscreen
Includes
AC Adapter, In-Use Cover
Washdown
Not Washable
Platform Material
Stainless Steel
Standards
C-Tick, CAN/CSA C22.2 No. 61010-1-12, EN 61326-1:2006 (Class B), FCC Part 15 (Class A), ICES-003 (Class A), IEC 61326-1, IEC/EN 61010-1:2010, NTEP CC 12-012, RoHS Compliant, UL 61010-1 (3rd Edition), WEEE
Application Modes
Check Weighing, Density Determination, Differential Weighing, Dynamic Animal Weighing, Filling, Formulation, Ingredient Costing, Parts Counting, Peak Holding, Percentage Weighing, SQC Process Control, Statistical Calculation, Totaling, Weighing
For Use With
13P623,13P624,13P625,13P626,13P627,13P628,13P629,13P630,13P631,13P632,13P633,13P634,13P635,13P636,13P637
Housing Material
ABS
Power Unit
100-240V AC, AC Adapter
Item
Compact Bench Scale
Scale Connection Ports
Ethernet, RS-232, USB Ports
Scale Readability
0.01g
Readability
0.01 g
Repeatability
0.01 g
Linearity
0.02 g
Stabilization Time
1 sec
Power Source
AC Adapter
Display Type
VGA Touchscreen
Scale Mechanism
Digital
Compatible Product Type
13P623, 13P624, 13P625, 13P626, 13P627, 13P628, 13P629, 13P630, 13P631, 13P632, 13P633, 13P634, 13P635, 13P636, 13P637
Product Type
Compact Bench Scale
Power Source - TS Only
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 4,200 g, Scale Graduations 0.01 g, Scale Display VGA Touchscreen, Weighing Surface Depth 8 in, Weighing Surface Width 7 1/2 in, Overall Length 15 1/2 in, Overall Width 9 1/8 in, Overall Height 3 7/8 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.