Shop OHAUS

MB23 Moisture Analyzer with Infrared Heating - 110 g Capacity

  • Mfr # Ohaus-MB23
  • Zoro # G104157416

product price: 
$
4,541.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Ohaus-MB23
Zoro #
G104157416
UPC #
30955171432
Country of Origin
China

Description

Features
  • Moisture analyzer for quick, precise measurement of moisture content in samples
  • Die-cast metal and ABS plastic housing for durability
  • Easily cleaned heating chamber increases productivity during frequent testing
  • RS-232 bi-directional interface for use with a PC or printer
  • MB23 Moisture Analyzer with Infrared Heating
Specifications
  • Capacity: 110 g
  • Dimension: 5" H x 6.5" W x 11" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.