This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2400-11
- Zoro #
- G9179913
- UPC #
- -
- Country of Origin
- Mexico
- Scale Sub-Category
- Beam Balance
- Scale Item
- Compact Bench Scale
- Digital/Mechanical
- Mechanical
- Weighing Units
- g, lb
- Capacity
- 16 kg
- Scale Graduations
- 5 g
- Scale Display
- Graduated Beam
- Washdown
- Not Washable
- Power Unit
- None
- Platform Material
- Painted Steel
- Housing Material
- Metal
- Scale Readability
- 5g
- Item
- Compact Bench Scale
- Application Modes
- Weighing
- Standards
- High Precision, Low Cost, Readings Up to 500g, Slotted Weight Set Stored In Base
- Readability
- 5 g
- Linearity
- 5 g
- Display Type
- Graduated Beam
- Product Type
- Compact Bench Scale
- Scale Mechanism
- Mechanical
Description
Scale Sub-Category Beam Balance, Compact Bench Scale, Digital/Mechanical Mechanical, Capacity 16 kg, Scale Graduations 5 g, Scale Display Graduated Beam, Weighing Surface Depth 11 in, Weighing Surface Width 11 in, Overall Length 15 3/8 in, Overall Width 7 5/8 in, Overall Height 8 1/4 in, Application Modes Weighing, Power Unit None, Scale Connection Ports Not Applicable, Platform Material Painted Steel, Housing Material Metal, Weighing Units g, lb, Washdown Not Washable