Shop OHAUS
Create Account
NV2201 Navigator Portable Balance, 2,200g x 0.1g, 5-3/4" x 7-1/2" Platform
- Mfr # 30456415
- Zoro # G605174394
product price:Â
$
1,211.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30456415
- Zoro #
- G605174394
- UPC #
- -
- Country of Origin
- Canada
Description
Ohaus nv2201 navigator portable balance, 2,200g x 0.1g, 5-3/4" x 7-1/2" platform rugged, multi-purpose balances for a wide range of general weighing applications, the navigator series which is perfect for general weighing applications in laboratory, industrial and educational settings. Ruggedly constructed and multifunctional, the navigator is a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation. features: applications: weighing, parts counting, percent weighing, checkweighing display: liquid crystal display (lcd) with backlight operation: ac adapter (included) or 4 c batteries (not included) communication: rs-232, usb, or ethernet (available as accessories) construction: abs housing, stainless steel pan, transportation lock, slip-resistant and adjustable feet, leveling bubble design features: menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.