Ohaus NV221 Navigator Portable Balance, 220g x 0.1g, 5-3/4" x 7-1/2" Platform

  • Mfr # 30456412
  • Zoro # G005174284
product price: 
$
929.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30456412
Zoro #
G005174284
UPC #
-
Country of Origin
Canada

Description

Ohaus nv221 navigator portable balance, 220g x 0.1g, 5-3/4" x 7-1/2" platform rugged, multi-purpose balances for a wide range of general weighing applications, the navigator series which is perfect for general weighing applications in laboratory, industrial and educational settings. Ruggedly constructed and multifunctional, the navigator is a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation. features: applications: weighing, parts counting, percent weighing, checkweighing display: liquid crystal display (lcd) with backlight operation: ac adapter (included) or 4 c batteries (not included) communication: rs-232, usb, or ethernet (available as accessories) construction: abs housing, stainless steel pan, transportation lock, slip-resistant and adjustable feet, leveling bubble design features: menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings

Ratings & reviews