Shop OHAUS

R31P3 Ranger 3000 Compact Bench Scale - 6 lbs Capacity

  • Mfr # Ohaus-R31P3
  • Zoro # G304157469

product price: 
$
1,062.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Ohaus-R31P3
Zoro #
G304157469
UPC #
81159807054
Country of Origin
China

Description

Features
  • R31P3 Ranger 3000 Compact Bench Scale
Specifications
  • Capacity: 6 lbs
  • Dimension: 7.7" H x 15.6" W x 17.6" L
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.