Shop OHAUS
Create Account
Ranger 7000 Digital Compact Bench Scale 30lb x 0.0002lb 12-3/16 x 14-13/16"
- Mfr # 30088842
- Zoro # G405781839
product price:Â
$
10,374.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30088842
- Zoro #
- G405781839
- UPC #
- -
- Country of Origin
- China
Description
Ohaus ranger 7000 digital compact bench scale 30lb x 0.0002lb 12-3/16 x 14-13/16" platform for ranger 7000, there is one resounding theme: it offers the best of every ingenious feature that make ohaus industrial products the right tools for your toughest weighing jobs. Ranger 7000 boasts the highest resolution, largest display, most application modes and connectivity options, as well as the largest memory library of any industrial bench scale in the ohaus portfolio. features: advanced features take industrial weighing to the next level - ranger 7000 has ten advanced application modes for a variety of complex applications which minimize the need for manual calculations, and can also control peripheral devices and/or a scale platform with option kit. fast performance and legal for trade certifications assure accurate results - with a one second stabilization time, up to 75,000d or 350,000d display resolution and legal for trade certifications, ranger 7000 provides the precision that cannot be matched by any scale in its class. sturdy industrial and modular design support flexible and heavy-duty use - ranger 7000 was developed to thrive in rugged and harsh industrial environments. This modular scale was built with ip54 cast metal housing and sealed metal indicator to ensure durability. cutting-edge smartext 2.0 software powers the technologically advanced ranger 7000 - withsmartext 2.0 software and a 4.3 inch graphic display, the advanced functionality of ranger 7000 is simple to use with minimal training.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.