Ranger 7000 Digital Counting Scale 70lb x 0.001lb 1-7/8" x 14-13/16" Platform
- Mfr # 30070312
- Zoro # G705781959
product price:Â
$
4,086.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30070312
- Zoro #
- G705781959
- UPC #
- -
- Country of Origin
- Germany
Description
Ohaus ranger 7000 counting scale r71md35 70 lb 0.001 lb for ranger 7000, there is one resounding theme: it offers the best of every ingenious feature thatmake ohaus industrial products the right tools for your toughest weighing jobs. Ranger 7000 boaststhe highest resolution, largest display, most application modes and connectivity options, as well asthe largest memory library of any industrial bench scale in the ohaus portfolio. features: advanced features take industrial weighing to the next level - ranger 7000 has ten advancedapplication modes for a variety of complex applications which minimize the need for manualcalculations, and can also control peripheral devices and/or a scale platform with option kit. fast performance and legal for trade certifications assure accurate results - with a one secondstabilization time, up to 75,000d or 350,000d display resolution and legal for trade certifications,ranger 7000 provides the precision that cannot be matched by any scale in its class. sturdy industrial and modular design support flexible and heavy-duty use - ranger 7000 wasdeveloped to thrive in rugged and harsh industrial environments. This modular scale was builtwith ip54 cast metal housing and sealed metal indicator to ensure durability. cutting-edge smartext 2.0 software powers the technologically advanced ranger 7000 - withsmartext 2.0 software and a 4.3 inch graphic display, the advanced functionality of ranger 7000 issimple to use with minimal training.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.