Ranger Count 3000 Compact Digital Counting Scale 3lb x 0.0001lb 11-13/16" x 8-7/8"
- Mfr # 30031787
- Zoro # G405781891
product price:Â
$
1,997.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30031787
- Zoro #
- G405781891
- UPC #
- -
- Country of Origin
- China
Description
Ohaus ranger count 3000 rc31p1502 compact digital counting scale - 3 lb capacity the multipurpose ranger count 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With weighing, parts counting, check counting, and accumulation functions, ranger count 3000 is the ideal scale to meet many industrial counting needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the ranger count 3000 to a class of its own. features: applications: weighing, parts counting with auto optimization, checkweighing, accumulation display: 3 window backlit liquid crystal display (lcd), 3 color checkweighing leds operation: ac power (included) or rechargeable battery (included) communication: easy access communication port including standard rs232 (included) and second rs232, usb or ethernet (accessories sold separately) construction: abs housing, stainless steel platform, numeric keypad, menu lock switch, up front level indicator, transportation handle design features: 30 item library, 210 hours of battery life, 3 led checkweighing lights with selectable operation and audible signal settings, auto tare, selectable environmental and auto-print settings, auto shut-off, optional 2nd scale input metrology: oiml/ec 3000e product safety: can/csa-c22.2 no. 61010-1-04; ul std. No. 61010-1 (2nd edition) electromagnetic compatibility: fcc, part 15, class a; en61326-1:2006 (class b); c-tick other: weee/rohs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.