Shop OHAUS
Create Account
Scout SPX421 Electronic Portable Balance with LCD Display, 420g x 0.1g
- Mfr # 30253024
- Zoro # G005781802
product price:Â
$
665.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30253024
- Zoro #
- G005781802
- UPC #
- -
- Country of Origin
- China
Description
Ohaus scout spx421 electronic portable balance with lcd display, 420g x 0.1g ideal for laboratory and industrial applications, the ohaus scout comes in a slim, stackable design with large backlit lcd. Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing. features: applications: weighing, parts counting, percent weighing, check weighing, totalization, display hold display: liquid crystal display (lcd) with backlight adapter: ac adapter (included) or 4 aa batteries (not included) communication: rs232, usb host, usb device, ethernet or bluetooth (available as an accessory) construction: abs housing, stainless steel pan, abs draft shield (1mg models only) , weigh below hook, transportation lock, manual calibration lock switch, security slot, adjustable leveling feet, illuminated up-front level indicator design features: stability indicator, stackable design with optional storage cover (excluding 1mg models), mechanical and software overload/underload protection, low battery indicator, auto shut-off, auto tare, span calibration mass included on models up to 620g capacity units of measurement: carat, grain, gram, newton, ounce, ounce troy, pennyweight, custom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.