This item is Discontinued.

Ohaus Scout STX1202 Electronic Portable Touchscreen Balance, 1200g x 0.01g 30253010

This item is Discontinued.

Ohaus

Scout STX1202 Electronic Portable Touchscreen Balance, 1200g x 0.01g (Discontinued)

Mfr # 30253010
Zoro # G705781942
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30253010
Zoro #
G705781942
UPC #
-
Country of Origin
China

Description

Ohaus scout stx1202 electronic portable touchscreen balance, 1200g x 0.01g ideal for laboratory and industrial applications, the ohaus scout features an easy to navigate color touchscreen display and a slim design which allows stackable storage. Geared for superior performance with fast stabilization time and high resolution weighing results, these portable balances set a new standards for a broad range of weighing applications. Features also include superior overload protection and expanded connectivity options. features: applications: weighing, parts counting, percent weighing, check weighing, animal/dynamic weighing, totalization, density determination, display hold, mole weighing display: 4.3" (109mm) full-color vga graphic touchscreen display with user-controlled brightness operation: ac adapter (included) or 4 aa batteries (not included) communication: rs232, usb host, usb device, ethernet or bluetooth (available as an accessory) construction: abs housing, stainless steel pan, abs draft shield (1mg models only) , weigh below hook, transportation lock, manual calibration lock switch, security slot, adjustable leveling feet, illuminated up-front level indicator design features: stability indicator, stackable design with included storage cover (excluding 1mg models), mechanical and software overload/underload protection, low battery indicator, auto shut-off, auto tare, span calibration mass included on models up to 620g capacity units of measurement: carat, custom, grain, gram, kilogram, newton, ounce, ounce troy, pennyweight, pound, pound:ounce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.