Shop OHAUS

SPX621 Scout SPX Portable Balance with LCD Screen - 620 g Capacity

  • Mfr # Ohaus-SPX621
  • Zoro # G604157374

product price: 
$
607.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Ohaus-SPX621
Zoro #
G604157374
UPC #
737534433591
Country of Origin
China

Description

Features
  • Better Performance and Higher Capacities Widen the Range of of Weighing Applications Stabilization time as fast as 1 sec and advanced weighing technology, lead toimproved productivity in your facility. Increased capacity unlocks a wider range of weighing applications
  • SPX621 Scout SPX Portable Balance with LCD Screen
Specifications
  • Capacity: 620 g
  • Dimension: 5" H x 10" W x 12" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.