This item is Discontinued.

Ohaus Valor 7000 Compact Food Digital Scale 30 Lbs x 0.001 Lbs 11-13/16" x 8-7/8" Platform 30031830

This item is Discontinued.

Ohaus

Valor 7000 Compact Food Digital Scale 30 Lbs x 0.001 Lbs 11-13/16" x 8-7/8" Platform (Discontinued)

Mfr # 30031830
Zoro # G105668591
Country of Origin China
Category Food Scales
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30031830
Zoro #
G105668591
UPC #
-
Country of Origin
China

Description

Ohaus valor 7000 v71p15tcompact food scale the best compact food scale in its class the ohaus valor 7000 compact food scale is the newest scale in the ohaus line of reliable and durable products that will increase your food weighing and processing productivity. Dual displays and touchless sensors, user-friendly menu and setup, along with the speed and accuracy of the results provide for a seamless and hassle-free user experience that is second to none. Platform size: 11.8" length x 8.9" width. modes: weighing, checkweighing, checkpercent, percent weighing, accumulation approvals: metrology: nist handbook 44 (ntep cc 13-022) and measurement canada weights and measures regulations (am-5907c), oiml r76-1 (r76/2006-nl1-12-46), (class iii, nmax 3000). product safety: csa-c22.2 61010-1, ul 61010-1. electromagnetic compatibility: fcc part 15 class a, iec 61326-1 (emissions class b, immunity industrial requirements). food safety: nsf/ansi 169, nsf/ansi /3-a 14159-1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.