Shop OHIO FLAME
Create Account
OF30LTY-SB 30 dia. Liberty Natural Steel Standard Base Fire Pit
- Mfr # OF30LTY_SB
- Zoro # G903719471
product price:Â
$
489.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OF30LTY_SB
- Zoro #
- G903719471
- UPC #
- 709180957493
- Country of Origin
- China
Description
The Liberty American Fire Pit by Ohio Flame combines bold and linear styling with tough American quality and durability. With no parts to break or wear out over time, this Fire Pit is built to last a lifetime. The Liberty is crafted from thick carbon American steel that is sourced from local steel mills. No maintenance is required for this Fire Pit, as it’s designed to withstand the elements year-round. The Liberty features a substantial Rain Drain to allow for water drainage. The Natural Steel Finish will develop a natural iron oxide patina and gradually darken over time.
Features- Standard base fire pit
- Finish: Natural Steel
- Collection: Liberty
- Base: Standard Base
- Diameter: 30"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov