OF36FPNSF 36 inch Patriot Fire Pit

  • Mfr # OF36FPNSF
  • Zoro # G203720665
product price: 
$
899.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OF36FPNSF
Zoro #
G203720665
UPC #
852659364862
Country of Origin
China

Description

“The Patriot” American Fire Pit by Ohio Flame combines sleek and modern styling with tough American quality and durability. With no parts to break or wear out over time, this Fire Pit is built to last a lifetime.
“The Patriot” is crafted from thick carbon American steel that is sourced from local steel mills.
No maintenance is required for this Fire Pit, as it’s designed to withstand the elements year-round.
“The Patriot” features a substantial Rain Drain to allow for water drainage.
The “Natural Steel Finish” will develop a natural iron oxide patina and gradually darken over time.
This Fire Pit is 100% American Made and is crafted by a local artisan.
“The Patriot” is backed by Ohio Flame’s , guaranteeing that the Fire Pit will last a lifetime.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews