Shop OHIO FLAME
Create Account
Of46p Inch Fire Poker 1/2 Thick American Steel - Black Finish
- Mfr # OF46P
- Zoro # G503740196
product price:Â
$
104.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OF46P
- Zoro #
- G503740196
- UPC #
- 852662656145
- Country of Origin
- China
Description
Our Fire Pokers are hand forged by a skilled Ohio blacksmith. This durable Fire Poker accessory features a one piece design and is constructed out of 1/2 Thick American steel. The surface is treated with a High Heat Resistant Black Finish. 100% Made in America and crafted by a local blacksmith. The surface is treated with a High Heat Resistant Black Finish.
Specifications- Dimension: 5" H x 1" W x 46" L
- Weight: 14 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.