Sorbent Pad, 23 gal, 15 in x 19 in, Universal, Yellow, 100 PK

  • Mfr # L72372G
  • Zoro # G9494222
product price: 
$
85.19
/pk of 100, $0.85/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
23 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L72372G
Zoro #
G9494222
UPC #
041788723729
Country of Origin
United States
Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
23 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Yellow
Perforated
Perforated
UV Resistant
No
Absorbency Weight
Heavy
Recycled Content (%)
No Recycled Content
Layers of Construction
2
Volume Absorbed Range
20 to 29 gal
Volume Absorbed Per Pkg.
28 gal.
Static Dissipative
No
Spill Control - Fluids Absorbed
Universal
Perforations
Yes
Item - Spill Control
Absorbent Pad
Includes
Coverstock
Features
Handles Leaks and Spills
Volume Absorbed Per Pad
115 15/16 oz
Leak Resistant Backing
No
Number of Layers
2
Land Fill Disposable
No
Coverstock Material
Spunbond
Color/Pattern
Yellow
Specialized Applications
Acids, Bases, Haz Mat Fluids, Indicates caution when disposing
Incluces Coverstock
Yes
Sorbent Capacity
23 gal (100 Pads)
Volume Absorbed (Pack, Each)
23 gal/pk, 0.23 gal/pad
Number of Pads
100
For Use With Chemical or Metal Type
Universal
Foot Traffic
Not Recommended
Flame Resistant
No
Dimpled
Yes
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal,
Application
Acids, Bases, Haz Mat Fluids, Indicates caution when disposing
Volume Absorbed Per Sock/Boom
23 gal
Coverstock Construction
Spunbond
Shell Material
Polypropylene
Wire Color
Yellow
Traction Material
Polypropylene

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
9 1/2 in x 15 in
Perforation Along Length
15 in
Fits Chest Size
Handles Leaks and Spills

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 115 15/16 oz, Volume Absorbed per Pkg. 23 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 9 1/2 in x 15 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.