Shop OIL-DRI

Sorbent Roll, 36 gal, 30 in x 150 ft, Oil, White, Polypropylene

  • Mfr # L90813
  • Zoro # G8527854

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
36 gal
Material
Polypropylene
Size
30 in x 150 ft
Package Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L90813
Zoro #
G8527854
UPC #
041788908133
Country of Origin
United States
Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
36 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
Perforations
Yes
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Per Pkg.
46 gal.
Item - Spill Control
Absorbent Roll
Volume Absorbed Range
30 to 39 gal
Layers of Construction
1-ply
Static Dissipative
No
UV Resistant
No
Recycled Content (%)
No Recycled Content
Color/Pattern
White
Number of Layers
1
Specialized Applications
Automotive, Machinery, Marine, Petrolrum based fluids
Incluces Coverstock
No
Volume Absorbed (Pack, Each)
36 gal/pk
Volume Absorbed Per Pound
101 7/16 gal
Leak Resistant Backing
No
Flame Resistant
No
For Use With Chemical or Metal Type
Petroleum Based Fluids
Dimpled
Yes
Sorbent Capacity
36 gal
Foot Traffic
Light
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Petroleum Based Fluids
Application
Automotive, Machinery, Marine, Petrolrum based fluids
Weight
30 in
Volume Absorbed Per Sock/Boom
36 gal
Shell Material
Polypropylene
Wire Color
White
Traction Material
Polypropylene

Dimensions

Size
30 in x 150 ft
Length
1,800 in
Width
30 in
Roll Length
150 ft
Roll Width
30 in
Perforation Along Length
18 in
Perforated Size
15 in x 18 in
Perforation Along Width
15 in

Description

Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 30 in x 150 ft, Volume Absorbed per Pkg. 36 gal, Volume Absorbed Per Pound 101 7/16 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 15 in x 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.