Shop OIL-DRI

Sorbent Roll, 65 gal, 3 ft x 150 ft, Universal, Gray, Polypropylene

  • Mfr # L90841
  • Zoro # G4686832

product price: 
$
348.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
65 gal
Material
Polypropylene
Size
3 ft x 150 ft
Package Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L90841
Zoro #
G4686832
UPC #
041788908416
Country of Origin
United States
Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
65 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Gray
Perforated
Not Perforated
Item - Spill Control
Absorbent Roll
Volume Absorbed Range
60 to 69 gal
Spill Control - Fluids Absorbed
Universal
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
65 gal.
Layers of Construction
1-ply
UV Resistant
No
Static Dissipative
No
Perforations
No
Recycled Content (%)
No Recycled Content
Features
Withstands Extractor Centrifuges
Volume Absorbed (Pack, Each)
65 gal/pk
Wringable
Yes
Foot Traffic
Light
Leak Resistant Backing
No
Sorbent Capacity
65 gal
Incluces Coverstock
No
Color/Pattern
Gray
Number of Layers
1
Flame Resistant
No
For Use With Chemical or Metal Type
Universal
Dimpled
No
Volume Absorbed Per Pound
143 5/16 gal
Specialized Applications
Automotive, Leaks & Spills, MRO
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
3 ft
For Use With
Universal
Application
Automotive, Leaks & Spills, MRO, Universal
Volume Absorbed Per Sock/Boom
65 gal
Shell Material
Polypropylene
Wire Color
Gray
Traction Material
Polypropylene

Dimensions

Size
3 ft x 150 ft
Length
1,800 in
Width
36 in
Perforated Size
Not Perforated
Roll Width
36 in
Roll Length
150 ft
Fits Chest Size
Withstands Extractor Centrifuges

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 ft x 150 ft, Volume Absorbed per Pkg. 65 gal, Volume Absorbed Per Pound 143 5/16 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.