Sorbent Pad, 19 gal, 15 in x 19 in, Oil, White, 100 PK

  • Mfr # L90904

  • Zoro # G505930823


product price:  $56.79
/pk 100, $0.57/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
19 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L90904
Zoro #
G505930823
UPC #
041788909048
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
9 1/2 in x 15 in
Perforation Along Length
15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
19 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
White
Application
Industrial Plant, Marine
Perforated
Perforated
Volume Absorbed Per Pkg.
21 gal.
Sorbent Capacity
19 gal (100 Pads)
Incluces Coverstock
No
Recycled Content (%)
No Recycled Content
Volume Absorbed (Pack, Each)
19 gal/pk, 0.19 gal/pad
Perforations
Yes
Layers of Construction
1
Spill Control - Fluids Absorbed
Oil-Based Liquids
Number of Layers
1
Includes Coverstock
No Coverstock
Absorbency Weight
Medium
Dispenser Box
No
Specialized Applications
Industrial Plant, Marine
Foot Traffic
Not Recommended
Flame Resistant
No
For Use With Chemical or Metal Type
Petroleum Based Fluids
Volume Absorbed Per Pad
38 3/8 oz
Dimpled
Yes
Color/Pattern
White
Item - Spill Control
Absorbent Pad
Static Dissipative
No
UV Resistant
No
Leak Resistant Backing
No
Number of Pads
100
Volume Absorbed Range
10 to 19 gal
For Use With
Petroleum Based Fluids
Volume Absorbed Per Sock/Boom
19 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 15 in x 19 in, Volume Absorbed Per Pad 38 3/8 oz, Volume Absorbed per Pkg. 19 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 9 1/2 in x 15 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.