This item is Discontinued.
This item is Discontinued.
Sorbent Pad, 8 gal Volume Absorbed per Pkg., 25 PK (Discontinued)
Mfr #
L72370G
Zoro #
G9494204
UPC # 041788723705
Country of Origin United States
Category Loose Sorbents
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 22 in
- Width
- 22 in
- Diameter
- 22 in
- Size
- 22 in Dia.
- Perforation Along Length
- 9 1/2 in
- Fits Drum Size
- 55 gal
- Perforated Size
- Not Perforated
- Compatible Bung Size
- 3/4 in, 2 in
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 22 in Dia., Volume Absorbed Per Pad 40 15/16 oz, Volume Absorbed per Pkg. 8 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.