This item is Discontinued.

Oil-Dri Spill Kit, 108 gal Volume Absorbed per Kit, 95 gal Capacity, Kaddie, White L90395

This item is Discontinued.

Oil-Dri

Spill Kit, 108 gal Volume Absorbed per Kit, 95 gal Capacity, Kaddie, White (Discontinued)

Mfr # L90395
Zoro # G4292359
UPC # 041788903954
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L90395
Zoro #
G4292359
UPC #
041788903954
Country of Origin
United States
Item
Spill Kit
Color
White
Fluids Absorbed
Universal
Container Type
Kaddie
Container Capacity
95 gal
Volume Absorbed Per Kit
108 gal
Includes
(10) Oil Only Socks 48 ft L, (200) Oil Only Pads, (3) Pair Disposable Gloves, (4) Oil Boom 5 in x 10 in, (4) Oil Only Socks 120 ft L, (5) Disposal Bags with Ties
Spill Control - Fluids Absorbed
108 gal
Volume Absorbed Range
100 to 125 gal
Volume Absorbed per Pkg.
100 gal
Specialized Applications
Universal
Pad Material
Polyproylene
Empty or Filled
Filled
Includes Mounting Fasteners
No
Pillow/Sock Outside Skin Material
Polypropylene
Granular Sorbent Included
No
Ph Tester Kit Included
No
For Use With Chemical or Metal Type
Oil Only
Number of Sorbent Socks Included
14
Number of Pillows Included
10
Fluids Absorbed - Pads
Oils
Vapor Suppressant Included
No
Number of Ties Included
5
Number of Sorbent Booms Included
1
Container Color
Yellow
Number of Goggles
2
Fluids Absorbed - Socks
Oils
Land Fill Disposable
No
Solidifier Included
No
Product Type
Spill Kit
Cleaning Solution Included
No
Epoxy Putty Included
No
Fluids Absorbed - Pillows
Oils
Pillow/Sock Filler Material
Polypropylene
Number of Disposal Bags Included
5
Number of Pads Included
200
Fluids Absorbed - Booms
Oils
Product Weight
111 lb
Neutralizer Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Overpack Drum Included
95 gal Bin
Sorbents Included
(10) Oil Only Pillows, (10) Oil Only Socks 48 ft L, (200) Oil Only Pads, (4) Oil Boom 5 in x 10 in, (4) Oil Only Socks 120 ft L
PPE Included
(2) Goggles, (3) Pair Disposable Gloves
Additional Components Included
(5) Disposal Bags with Ties, Emergency Response Guidebook
Pillow Filler Material
Polypropylene
Insert Weight
111 lb
Wire Color
White

Dimensions

Container Size
36 in W x 43 in L x 36 in H
Pillow Height
3 in
Pad Width
19 in
Boom Length
10 in
Drum Liner For Drum Size
50 gal
Pillow Length
18 in
Sock Diameter
52 in
Pillow Width
18 in
Container Height
36 in
Sock Length
48 in, 120 in
Container Width
36 in
Pad Length
15 in
Container Length
43 in
Boom Diameter
5 in
Overpack Drum Size Included
95 gal

Description

Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Oil Only, Specialized Applications Universal, Volume Absorbed Per Kit 108 gal, Container Type Kaddie, 95 gal Container Capacity, 36 in W x 43 in L x 36 in H Container Size, Yellow, Filled, Sorbents Included (10) Oil Only Pillows, (10) Oil Only Socks 48 ft L, (200) Oil Only Pads, (4) Oil Boom 5 in x 10 in, (4) Oil Only Socks 120 ft L, PPE Included (2) Pairs Goggles, (3) Pair Disposable Gloves

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.