Shop OK INDUSTRIES
See all product information
Create Account
Spooled Wrapping Wire, 30 AWG, Yellow, Kynar(R), 50 ft
Mfr # R-30Y-0050
Zoro # G9694151
product price:Â
$
22.15
/ea
Key Features
Jacket Color
Yellow
Jacket Material
Kynar(R)
Standards
UL 1422
Conductor Material
Silver-Plated Copper
Wire Size - Wire and Cable
30 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-30Y-0050
- Zoro #
- G9694151
- UPC #
- 811490012530
- Country of Origin
- United States
Dimensions
- Wire Size - Wire and Cable
- 30 AWG
- Length - Wire and Cable
- 50 ft.
- Nominal Outside Dia.
- 0.02 in
- Length
- 50 ft
- Length (Wire and Cable)
- 50 ft.
- Wire Size
- 30 AWG
- Conductor Size
- 30 AWG
- Length (Straight Wireway)
- 50 ft
- Overall Length
- 50 ft
- Outside Dia.
- 0.02 in
- Nominal Outside Diameter
- 0.02 in
- Wire Rope Length
- 50 ft
Description
Spooled Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color Yellow, Length 50 ft, Jacket Color Yellow, Nominal Outside Dia. 0.02 in, Conductor Material Silver-Plated Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.