Shop OK INDUSTRIES
See all product information
Create Account
Tool Pouch, Tool Pouch, Black, Nylon, 5 Pockets
Mfr # H-1000
Zoro # G0576545
product price:Â
$
65.79
/ea
Key Features
Material
Nylon
Tool Storage Type Included
Tool Pouch
Color
Black
Height
11 in
Fits Belts Up To
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-1000
- Zoro #
- G0576545
- UPC #
- 811490014152
- Country of Origin
- China
Dimensions
- Height
- 11 in
- Width
- 6 in
- Depth
- 1 3/4 in
- Overall Depth
- 1 3/4 in
- Overall Height
- 11 in
- Overall Width
- 6 in
- For Maximum Belt Width
- 2 3/4 in
- Belt Width
- 2 3/4 in
Description
Tool Pouch, Attachment Type Belt Slot, Belt Width 2 3/4 in, Closure Type Open Top, Color Black, Compatible with Manufacturer Model No. PTX-KIT1DH, PTX-KIT1DHFL, PTX-KIT1FL, PTX-KIT2DH, PTX-KIT2DHFL, PTX-KIT2FL, TK-21, WWK-1, WWK-1NS, WWK-CO, Compatible with Product Type Ptx And Manual Wire Wrapping Tools, Features Not Applicable, For Maximum Belt Width 2 3/4 in, Includes Not Applicable, Material Nylon, Number of Inside Pockets 5, Number of Outside Pockets 5, Number of Pockets 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.