9039051 3 oz Working Hands White Night Treatment Hand Cream - Pack of 5

  • Mfr # 9039051
  • Zoro # G204109117
product price: 
$
68.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9039051
Zoro #
G204109117
UPC #
722510001307
Country of Origin
United States

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • 3 oz. Working Hands White Night Treatment Hand Cream
  • Pack of 5
Specifications
  • Country of Origin: United States
  • Color: White
  • Product Type: Night Treatment Hand Cream
  • Heat Setting: No
  • Container Size: 3 oz.
  • Weight: 1.36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews