Data Americas- OKI44574901 Toner Cartridge- 10- 000 Page Yield- Black

  • Mfr # OKI44574901
  • Zoro # G204160361
product price: 
$
259.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OKI44574901
Zoro #
G204160361
UPC #
51851357218
Country of Origin
China
Item
Toner

Description

Superior reliability and performance. Tailored to your printing needs. Outstanding fade-resistance.
  • Device Types: Laser Printer.
  • OEM/Compatible: OEM.
  • Page-Yield: 10000.
  • Supply Type: Toner.
  • Color(s): Black.
  • Coverage Percent: 5.00 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews