s Satin Clear Oil-Based Marine Spar Varnish 1 gal

  • Mfr # 92301
  • Zoro # G605297529
product price: 
$
135.99
/ea
Sold in multiples of 2 for $271.98
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92301
Zoro #
G605297529
UPC #
86348923010
Country of Origin
United States

Description

Old Masters spar marine varnish is a durable exterior coating. This product can be used on wood, fiberglass, coated metal or painted surfaces. It contains ultra violet absorbers for advanced sun protection. For use on exterior surfaces such as fences, railings, lawn furniture, doors and above the water-line marine surfaces. All surfaces must be clean, dry, and free from dirt, wax, grease, glue and other contaminants or penetration and adhesion will be affected. Wood surfaces must be sanded smooth and sanding dust removed. Wood that has been stained or finished should dry completely (24 hours) before application of gel polyurethane. Apply when air and surface temperatures are between 60 and 90 degree F and humidity is between 30% and 70%. At 50% relative humidity and 70 degree F, gel polyurethane will dry to touch in 5 to 6 hours. In case of high humidity, overnight drying may be necessary. Under ideal drying conditions, allow 6 hours before recoating. Drying time will be affected by temperature, humidity and film thickness. Protect product from freezing prior to and during application. Using a cleaning solvent, such as paint thinner or mineral spirits, is recommended for cleanup. The use of paint thinners or mineral spirits may violate VOC compliancy in your area.


  • • Also use on interior window sills for added sun protection
  • • Clean up with mineral spirits or paint thinner
  • • Flexible finish withstands weathering
  • • Flow on with minimum brushing to achieve a glass-like finish
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DE, MD, UT

Ratings & reviews