81804 American Walnut Gel Stain Classics - 1 Quart
- Mfr # 86348818040
- Zoro # G404167788
product price:Â
$
48.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86348818040
- Zoro #
- G404167788
- UPC #
- 86348818040
- Country of Origin
- China
Description
Features
- Highly pigmented, oil-based stain designed to achieve intense colors on interior and exterior wood, fiberglass, metal and composition surfaces.
- Its thick formula allows easy application and superior color control, necessary to achieve a rich and uniform color on most surfaces in a single application.
- Ideal for difficult-to-stain woods such as pine, poplar, maple, plywood and veneers, as well as nonporous surfaces including metal, composition (masonite), interior and exterior fiberglass doors and plastic moldings.
- Color - American walnut.
- Capacity - 1 quart.
- Based liquid - Oil.
- Each weight - 2.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.