This item is Discontinued.

This item is Discontinued.
Gel Stain Spanish Oak Pt (Discontinued)
Mfr #
81408
Zoro #
G000464328
UPC # 86348814080
Country of Origin United States
Category Interior Stains & Finishes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81408
- Zoro #
- G000464328
- UPC #
- 86348814080
- Country of Origin
- United States
Description
Old Masters Gel Stain is a highly pigmented oil-based stain designed to achieve intense colors on interior surfaces. Gel Stain is designed for application on wood plastic fiberglass and other composition surfaces. Its thick formula allows for easy application and superior color control necessary to achieve a rich and uniform color on most surfaces in a single application. Ideal for difficult to stain woods such as pine poplar maple plywood and veneers as well as non-porous surfaces including primed metal compositon interior and exterior fiberglass doors and plastic moldings. Gel Stain comes in 23 factory mixed colors and can also be intermixed to achieve custom colors. Note: For the exterior side of front entry doors (wood or fiberglass) please use an exterior clear finish to topcoat.