Shop OLD MODERN HANDICRAFTS

AJ081 1924 Rose F Car Model T - Multicolor

  • Mfr # AJ081
  • Zoro # G704171010

product price: 
$
141.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AJ081
Zoro #
G704171010
UPC #
640901137407
Country of Origin
China

Description

The Ford Model T also was known as "Tin Lizzie is an automobile that was produced by Henry Ford's Ford Motor Company from October 1, 1908, to May 26, 1927. It is generally regarded as the first affordable automobile, the car that opened travel to the common middle-class American. The Ford Model T is not only one of the first production cars but one of the best selling production cars as well. As of April 2018, the Model T sits at the ninth most car at 16.5 Million units . This amazing car is equipped with a 2.9 Liter 20 horsepower inline 4 engine. It was a rear-wheel drive with a two-speed manual transmission and its top speed was 45 miles per hour. When the Model T was first in production (1908) it $825 which is about $22,000 in today’s money.

Features
  • The model of the model t would be great for decoration. the difference between this model and our other model is that this one is red
  • This model has all the features like the other one has, like rolling wheels and an iron frame. the red color on the car gives that great antique and different feeling
  • The wheels are orange to give the car a good color break
Specifications
  • Color: Multicolor
  • Dimension: 7" H x 5.5" W x 11.5" L
  • Weight: 2.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.