This item is Discontinued.

This item is Discontinued.
Old Modern Handicrafts C019 Queen Mary Model Boat (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C019
- Zoro #
- G804171422
- UPC #
- -
- Country of Origin
- China
Description
100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models. Features Hand Built Fully Assembled museum quality model with Display Stand Measures 32 inches in length 10.5 inches in height and 4.5 inches wide Beautifully constructed of exotic woods such as ebony rosewood yellow and red cedar mahogany teak black wood walnut cherry birch and maple and other tropical woods Researched and completely built from scratch one at a time in scale to the original plans 100 percent hand built from scratch using plank-on-frame construction method gluing together multiple pieces of dry thin wood Finely painted and varnished finishes Metal parts and details are bronzed gold tone or chrome plated or painted With these artistic assemblies there will be minor differences in appearance
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models. Features Hand Built Fully Assembled museum quality model with Display Stand Measures 32 inches in length 10.5 inches in height and 4.5 inches wide Beautifully constructed of exotic woods such as ebony rosewood yellow and red cedar mahogany teak black wood walnut cherry birch and maple and other tropical woods Researched and completely built from scratch one at a time in scale to the original plans 100 percent hand built from scratch using plank-on-frame construction method gluing together multiple pieces of dry thin wood Finely painted and varnished finishes Metal parts and details are bronzed gold tone or chrome plated or painted With these artistic assemblies there will be minor differences in appearance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.