This item is Discontinued.

Old Modern Handicrafts Old Modern Handicrafts Q058 Chris Craft Rectangular Tray Model Airplane Q058

This item is Discontinued.

Old Modern Handicrafts

Old Modern Handicrafts Q058 Chris Craft Rectangular Tray Model Airplane (Discontinued)

Mfr # Q058
Zoro # G004171420
UPC # 640901136530
Country of Origin China
Category Toys & Games
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q058
Zoro #
G004171420
UPC #
640901136530
Country of Origin
China

Description

100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models.

This Chris Craft Rectangular Tray is a perfect nautical theme for your fresh sushi and also an eye-catching piece at any tables. It is 100% handmade using red cedar wood and fiberglass to make your setting and cleaning process as handy as possible. It comes with two brass handles and the tray is very light weight to carry. It can also be used to serve other dishes as your preference.

Specifications
  • Dimension: 36.5 L x 22 W x 5 H Cm
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.