This item is Discontinued.

This item is Discontinued.
Old Modern Handicrafts T191 HMS Surprise Model Boat (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T191
- Zoro #
- G604170939
- UPC #
- -
- Country of Origin
- China
Description
100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models. Our HMS Surprise model comes fully-assembled and is ready to be displayed. Features 100 percent hand built from scratch using a plank-on-frame construction method Hundreds of hours is required to finish a model Completed models contain thousands of details created by our skillful master craftsmen Made of the finest wood like Rosewood Mahogany Teak and other exotic tropical wood Chrome and brass fittings and ornaments constitute the excellence of our models Extensive research through original plans and pictures make our models authentic Each model goes through a demanding quality control process before leaving the workshop Dimensions are 37 inches L x 12 inches W x 31 inches H This model was specially designed by joining multi small pieces of yellow and black wood together on the hull The deck is designed as the original Victory with details
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models. Our HMS Surprise model comes fully-assembled and is ready to be displayed. Features 100 percent hand built from scratch using a plank-on-frame construction method Hundreds of hours is required to finish a model Completed models contain thousands of details created by our skillful master craftsmen Made of the finest wood like Rosewood Mahogany Teak and other exotic tropical wood Chrome and brass fittings and ornaments constitute the excellence of our models Extensive research through original plans and pictures make our models authentic Each model goes through a demanding quality control process before leaving the workshop Dimensions are 37 inches L x 12 inches W x 31 inches H This model was specially designed by joining multi small pieces of yellow and black wood together on the hull The deck is designed as the original Victory with details
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.