This item is Discontinued.

Old Modern Handicrafts Old Modern Handicrafts Y068 Endeavour SM Y068

This item is Discontinued.

Old Modern Handicrafts

Old Modern Handicrafts Y068 Endeavour SM (Discontinued)

Mfr # Y068
Zoro # G703736340
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y068
Zoro #
G703736340
UPC #
-
Country of Origin
China

Description

100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models.

100% hand built from scratch using plank on frame construction method. Hundreds of hours is required to finish a model. Completed models contain thousands of details created by our skillful master craftsmen. Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood. Chrome and brass fittings and ornaments constitute the excellence of our models. Extensive research through original plans and pictures make our models authentic. Each model goes through a demanding quality control process before leaving the workshop. Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.

  • Size: 24" x 5" x 31".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews