This item is Discontinued.

Old Modern Handicrafts Old Modern Handicrafts Y075 Bluenose II Fully Assembled Y075

This item is Discontinued.

Old Modern Handicrafts

Old Modern Handicrafts Y075 Bluenose II Fully Assembled (Discontinued)

Mfr # Y075
Zoro # G304171304
UPC # 616983881347
Country of Origin China
Category Toys & Games
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y075
Zoro #
G304171304
UPC #
616983881347
Country of Origin
China

Description

100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models. This is a beautiful FULLY ASSEMBLED Bluenose II in natural wood finish. It has wooden booms connected to the main and foremast. All the sails are rigged beautifully together to make up the beautiful boat. On the deck, there are authentic hand-built lifeboats with ribs and planks. The bowsprit goes through the gunwale that is hold securely to the bow by riggings. Cabins and companionways are located on the wooden deck. You will find metal anchors near the gunwale inside the two golden ornament piece of the Bluenose. This model is truly a remarkable representation of the Bluenose II. Item DIM: 38.5" x 6.5" x 32.75" Item Weight: 5.5 lbs
  • Dimensions:
  • Length: 38.5
  • Height: 32.75
  • Width: 6.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews