s, Standard Electric Vibrator, 3600RPM, 3 Phase, 60HZ, 230/460V, 2Pole
- Mfr # MVE 3100/2
- Zoro # G308585305
product price:Â
$
2,008.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVE 3100/2
- Zoro #
- G308585305
- UPC #
- -
- Country of Origin
- Malta
Description
Oli vibrators standard electric vibrator mve 3100/2, 3600rpm, 3 phase, 60hz, 230/460v, 2pole the range of mve-type external electric vibrators is the result of extensive experience in vibrating technology focused on a wide variety of industrial applications worldwide. Typical applications for the mve-type external electric vibrators include: material flow aids used on bins and hoppers, power plants for screening, conveying, and feeding as well as variety of emptying, cleaning, detaching, compacting, and sorting applications. Many of the world's most notable manufacturers in industries from asphalt, agriculture, chemicals, concrete, construction, food processing, foundries, mining, recycling and water treatment trust oli vibrators to meet their strict performance standards. Because of this, each motor is individually tested for mechanical and electrical performance before shipping to the customer. In addition to high quality standards, benefits of oli electric vibrators are: long bearing life, low noise output, and low maintenance requirements. Oli usa is an iso:9001 company headquartered just outside of atlanta in duluth, ga. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned oli as a world leader within the vibrating motor industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.