328064 Rocket Fuel; 450 g - 15.8 oz

  • Mfr # 328064
  • Zoro # G404053814
product price: 
$
97.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
328064
Zoro #
G404053814
UPC #
-
Country of Origin
China

Description

Olicamp Fuel is blended for all season performance. High values of fuel propellant provide cold weather output and bring you quick and fuel efficient boil times. Standard screw-on valve fits a variety of appliances. Outside use only.

Features
  • Fuel blend: 75% Isobutane 25% Propane
  • 100 g Canister = 10.4 Liters of water boiled using Olicamp stoves and XTS pot
  • 44 Cups boiled @ 5,000 ft elevation
  • 450 g Canister = 47 Liters of water boiled using Olicamp stoves and XTS pot
  • 199 Cups boiled @ 5,000 ft elevation
Specifications
  • Capacity: 450 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews