25,000 Lumens Long Throw Rechargeable Flashlight (Blue)
- Mfr # Marauder 3
- Zoro # G624998773
product price:Â
$
369.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Marauder 3
- Zoro #
- G624998773
- UPC #
- -
- Country of Origin
- China
Description
The Olight Marauder 3 is a powerhouse searchlight built to deliver extreme illumination in a surprisingly compact design. Its floodlight produces up to 25,000 lumens for bright, wide-area illumination, while the dedicated spotlight reaches up to 1,093 yards for impressive long-distance visibility. Choose between Floodlight, Spotlight, or Floodlight + Spotlight modes to easily adapt from broad close-range lighting to focused illumination far into the distance. A touch-sensitive rotary dial provides one-touch unlocking and activation, while traditional rotary unlocking remains available when wearing gloves or in wet conditions. The integrated smart display keeps important information visible at a glance, dynamically showing estimated remaining runtime at the current output, estimated charging time, and key operating indicators. Compared to the Marauder 2, the Marauder 3 is brighter, reaches farther, offers a larger battery, and adds a combined flood and spotlight mode for greater versatility.
Power comes from a massive built-in 31,900mAh rechargeable battery, giving the Marauder 3 the endurance to match its impressive output. Convenient USB-C charging makes it easy to recharge, while Moonlight mode provides up to an incredible 14 months of runtime. With 30W USB-C bidirectional charging, the Marauder 3 can also serve as a high-capacity power bank to keep phones and other essential devices charged when you're away from an outlet. At just 5.98 inches long, its compact, one-handed design makes all that lighting power easy to carry and operate. Its rugged A6061-T6 aluminum alloy construction, IPX8 waterproof rating, and included storage case make it ready for outdoor adventures, emergency preparedness, and other demanding situations where dependable light matters most.
Power comes from a massive built-in 31,900mAh rechargeable battery, giving the Marauder 3 the endurance to match its impressive output. Convenient USB-C charging makes it easy to recharge, while Moonlight mode provides up to an incredible 14 months of runtime. With 30W USB-C bidirectional charging, the Marauder 3 can also serve as a high-capacity power bank to keep phones and other essential devices charged when you're away from an outlet. At just 5.98 inches long, its compact, one-handed design makes all that lighting power easy to carry and operate. Its rugged A6061-T6 aluminum alloy construction, IPX8 waterproof rating, and included storage case make it ready for outdoor adventures, emergency preparedness, and other demanding situations where dependable light matters most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.