Shop OLIVER MACHINERY

8" Parallelogram Jointer with Oliver HCX Helical Cutterhead

  • Mfr # 4235.230
  • Zoro # G209204213

product price: 
$
3,719.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4235.230
Zoro #
G209204213
UPC #
850071044096
Country of Origin
Taiwan, Province of China

Description

Extra-long precision ground tables provide a stable work surface. Parallelogram design provides smooth accurate cuts with easy adjustability. Cast-iron table sub-frame offers complete infeed/outfeed table support. Elevated pedestal on/off controls for ease of use. Fully enclosed cabinet with 4” port for superior dust management. Oliver HCX Helical cutterhead includes premium 4-sided carbide indexed inserts that are easy to replace. Lever controlled infeed and outfeed table adjustment allows quick set-up. Long precision ground fence tilts up to 135° with positive stops at 45° and 90°. Easy to read depth of cut gauge. Powerful TEFC 3HP 1Ph 230V motor. Built-in Casters. Poly V-belt drive efficiently delivers power to the cutter head. CSA Listed. 3HP 1Ph 230V powerful motor, Oliver HCX Helical Cutterhead (not segmented, spiral, or "helical-like", 4-rows of 7 inserts = 28 Total Inserts, Pedestal switch for ease of use, Built-in Casters for mobility. Includes: extra inserts & screws, T-wrench, push blocks.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.