
44.9 in. L X 0.5 in. W Bi-Metal Portable Band Saw Blade 14 TPI Regular teeth, 3PK
Mfr # BM92243
Zoro # G016132433
product price:Â $44.99
/pk 3, $15.00/eaKey Features
Length
44.9 in
Width
0.5 in
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BM92243
Zoro #
G016132433
UPC #
12373922438
Country of Origin
United States
Dimensions
Length
44.9 in
Width
0.5 in
Details
Item
Portable Band Saw Blade
Material
Bi-Metal
Description
Bi-Metal Matrix blades with Regular or Variable Pitch Teeth have a high speed matrix cutting edge, electron beam welded to a low alloy shock resistant back and resist heat in excess of 1000 degree Fahrenheit. They cut faster, last 10 times longer than carbon flex back or hard back and have excellent shock and abrasion resistance. Use Olsons Bi-Metal Matrix Portable Band Saw Blades to cut a wide range of materials using portable band saws such as Milwaukee, Makita, Black & Decker, Porter Cable or others that use 44-7/8 inch x 1/2 inch blades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.