
44.9 in. L X 0.5 in. W Bi-Metal Portable Band Saw Blade 18 TPI Regular teeth, 3PK
Mfr # BM92343
Zoro # G716132399
product price:Â $46.39
/pk 3, $15.46/eaKey Features
Length
44.9 in
Width
0.5 in
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BM92343
Zoro #
G716132399
UPC #
12373923435
Country of Origin
United States
Dimensions
Length
44.9 in
Width
0.5 in
Details
Item
Portable Band Saw Blade
Material
Bi-Metal
Description
Bi-Metal Matrix blades with Regular or Variable Pitch Teeth have a high speed matrix cutting edge, electron beam welded to a low alloy shock resistant back and resist heat in excess of 1000 degree Fahrenheit. They cut faster, last 10 times longer than carbon flex back or hard back and have excellent shock and abrasion resistance. Use Olsons Bi-Metal Matrix Portable Band Saw Blades to cut a wide range of materials using portable band saws such as Milwaukee, Makita, Black & Decker, Porter Cable or others that use 44-7/8 inch x 1/2 inch blades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.