Shop OLSON SAW
Create Account
2033686 64.5 x 0.5 x 0.03 in. Thick 18 TPI Wavy Teeth Metal Band Saw Blade
- Mfr # 2033686
- Zoro # G603755243
product price:Â
$
34.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2033686
- Zoro #
- G603755243
- UPC #
- 12373045403
- Country of Origin
- United States
Description
18 TPI Wavy Teeth Metal Band Saw Blade
Ideal for easy-to-machine metal and similar materials at slow speeds and interrupted cuts such as pipe, tube, channel stock, etc.
Features- Economical blade with wavy set teeth for cutting metal
- Hard back blades permit greater tension and improve rigidity for more accurate cuts
- Hard back steel
- High quality material that lasts longer
- Cutting in Metals and Mild Steel
- Length: 64.5 in.
- Thickness: 0.03 in. thick
- Material: Metal
- Teeth per Inch: 18 TPI
- Tooth Type: Wavy teeth
- Tpi: 18
- Country of Origin: United States
- Weight: 0.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.