Shop OLYMPIA

3601395 5 x 48 in. Rhino Rigid Stainless Steel 304L Chimney Liner

  • Mfr # 3601395
  • Zoro # G104121325

product price: 
$
160.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3601395
Zoro #
G104121325
UPC #
-
Country of Origin
China

Description

Rhino Rigid Stainless Steel 304L Chimney Liner

We offers steel and copper chimney liners, heavy flex lining systems, and components, insulation products, black stove pipes, tees and adapters, dampers, restoration, rods and brushes, vacuums, gaskets, and tools.

Specifications
  • Size: 5 x 48 in.
  • Material: Stainless Steel

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.