This item is Discontinued.

This item is Discontinued.
Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome (Discontinued)
Mfr #
L-6023
Zoro #
G6502798
UPC # 763439857910
Country of Origin Taiwan, Province of China
Category Single Handle Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-6023
- Zoro #
- G6502798
- UPC #
- 763439857910
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 7.38"
- Connection Size
- 3/8"
- Overall Width
- 1.75"
- Center-Center Fitting Size
- Single Hole
Details
- Weight
- 4.3
- Finish
- Polished Chrome
- Connection Type
- Compression Hose
- Valve Type
- Ceramic Disc
- ADA Compliant
- Yes
- Number of Holes
- 1 Hole
- Spout Reach
- 3.63"
- Flow Rate (GPM)
- 1.2
- Handle Included
- Yes
- Style
- Transitional
- Mount Type
- Single Hole
- Installation
- Deck Mount
- Handle Style
- Lever
Description
This OLYMPIA FAUCETS Single Handle Bathroom Faucet is a deck mount, single hole, transitional style faucet with a polished chrome finish. It has a ceramic disc valve type and a compression hose connection type with a 3/8" connection size. The overall height is 7.38" and the overall width is 1.75". The spout reach is 3.63" and the flow rate is 1.2 GPM. It has a lever handle style and a handle is included. The weight is 4.3.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.