This item is Discontinued.

This item is Discontinued.
Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Spout Reach: 4.38" (Discontinued)
Mfr #
L-6013
Zoro #
G6505397
UPC # 763439857774
Country of Origin Taiwan, Province of China
Category Single Handle Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-6013
- Zoro #
- G6505397
- UPC #
- 763439857774
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 5.63"
- Connection Size
- 3/8"
- Overall Width
- 1.75"
- Center-Center Fitting Size
- Single Hole
Details
- Weight
- 4
- Finish
- Polished Chrome
- Number of Holes
- 1 Hole
- Spout Reach
- 4.38"
- Valve Type
- Ceramic Disc
- ADA Compliant
- Yes
- Connection Type
- Compression Hose
- Flow Rate (GPM)
- 1.2
- Mount Type
- Single Hole
- Style
- Modern
- Handle Style
- Lever
- Handle Included
- Yes
- Installation
- Deck Mount
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.