This item is Discontinued.

This item is Discontinued.
Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 3.8 (Discontinued)
Mfr #
L-6032B
Zoro #
G6509003
UPC # 763439861375
Country of Origin Taiwan, Province of China
Category Single Handle Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-6032B
- Zoro #
- G6509003
- UPC #
- 763439861375
- Country of Origin
- Taiwan, Province of China
Dimensions
- Connection Size
- 3/8"
- Overall Height
- 5.75"
- Overall Width
- 1.75"
- Center-Center Fitting Size
- Single Hole
Details
- Weight
- 3.8
- Finish
- Polished Chrome
- Valve Type
- Ceramic Disc
- Spout Reach
- 4.63"
- ADA Compliant
- Yes
- Flow Rate (GPM)
- 1.2
- Connection Type
- Compression Hose
- Number of Holes
- 1 Hole
- Handle Included
- Yes
- Mount Type
- Single Hole
- Installation
- Deck Mount
- Style
- Modern
- Handle Style
- Lever