This item is Discontinued.

This item is Discontinued.
Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Overall Width: 6" (Discontinued)
Mfr #
L-6170
Zoro #
G6507585
UPC # 763439841995
Country of Origin Taiwan, Province of China
Category Centerset Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-6170
- Zoro #
- G6507585
- UPC #
- 763439841995
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Number of Holes
- 3 Hole
- ADA Compliant
- Yes
- Weight
- 3.1
- Connection Type
- NPSM
- Valve Type
- Steel Ball
- Spout Reach
- 3.88"
- Flow Rate (GPM)
- 1.2
- Installation
- Deck Mount
- Mount Type
- Centerset
- Handle Style
- Loop
- Handle Included
- Yes
- Style
- Traditional