This item is Discontinued.

This item is Discontinued.
Single Handle Lavatory Faucet, Compression Hose, Single Hole, Chrome (Discontinued)
Mfr #
L-6095
Zoro #
G6507874
UPC # 763439865977
Country of Origin Taiwan, Province of China
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-6095
- Zoro #
- G6507874
- UPC #
- 763439865977
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome,Brushed Nickel
- Number of Holes
- 1 Hole
- ADA Compliant
- Yes
- Spout Reach
- 4.38"
- Connection Type
- Compression Hose
- Flow Rate (GPM)
- 1.2
- Valve Type
- Ceramic Disc
- Handle Style
- Lever
- Installation
- Deck Mount
- Handle Included
- Yes
- Mount Type
- Single Hole
- Style
- Transitional